Shop All Electric Tankless Water Heaters
Eemax
WaterHeater, 3.0kw 208V FlowCo(TM) CA Mdl
Mfr # SPEX3208CA
Zoro # G2489087
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX3208CA
- Zoro # G2489087
- UPC # 091654925320
- Country of Origin United States
- Category Electric Tankless Water Heaters
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater |
Water Heater Application | General Purpose |
Description
WaterHeater,3.0kw,208V,FlowCo CA Mdl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- BECK 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024604)
- MOEN Handle Extension Kit (96945WR)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- EEMAX Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A (ED020480T2T)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- Eemax Electric Tankless Water Heaters