Shop All Electric Tankless Water Heaters
Eemax
WaterHeater, 3.0kw 120V FlowCo(TM) CA Mdl
Mfr # SPEX3012CA
Zoro # G2489008
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX3012CA
- Zoro # G2489008
- UPC # 091654925245
- Country of Origin United States
- Category Electric Tankless Water Heaters
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater |
Water Heater Application | General Purpose |
Description
WaterHeater,3.0kw,120V,FlowCo CA Mdl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- EZ-FLO EASTMAN Cartridge, Plastic Material (32129LF)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX100T)
- Eemax Electric Tankless Water Heaters