Shop All Electric Water Heaters
Eemax
3.8 gal, Both Mini Tank Water Heater, 120V, Single Phase
Mfr # EMT4
Zoro # G5129591
product price: $232.74
/ea
Free Shipping & Returns
Not eligible for select promotions
$232.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Commercial / Residential Both
- Water Heater Design Point-of-Use
- Tank Capacity - Plumbing 4.0 gal
- Voltage - Water Heaters 120
- Total Watts 1,440 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EMT4
- Zoro # G5129591
- UPC # 091654600203
- Country of Origin China
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 18 1/4 in |
Overall Length | 13 in |
Overall Width | 12.5 in |
Overall Height | 18.25 in |
Overall H x Dia. | 18.25 in |
Overall Depth | 12.75 in |
Manufacturer Warranty Length | 6 yr |
Description
Mini Tank Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating 8.86 gal, Maximum Recovery Flow Rate Not Applicable, Overall Height 18.25 in, Overall Width 12.5 in, Power Consumption 1,440 W, Tank Capacity 3.8 gal, Tank Diameter Not Applicable, Market Commercial, Residential, Number of Elements 1, Current 12 A, Electrical Connection Type Power Cord and Pl, Included Valves Temperature and Pressure Relief, Includes Cord, Hanging Bracket, Manufacturer Warranty Length 6 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (89C2A1M2K1-125)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- KOHLER Riff Towel Ring Matte Black (27412-BL)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- EEMAX 6.1 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT6)
- EEMAX Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired (EMT6)
- EEMAX Mini Tank Water Heater, Freestanding, 120V AC, 2.6 gal, 1,440 W, Single Phase, 17 in H, 150 psi Max (EMT2.5)
- EEMAX Eemax EMT1 Electric Mini Tank Water Heater 1.3 Gallon Capacity (EMT1)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- WAI WELA WM-1.0 Mini Tank Water Heater, 1 Gallon (WA98668)
- Eemax Electric Water Heaters