Shop All Water Heater Elements
Eemax
Heating Element, Bare Wire, 277V, 6000W
Mfr # EX1280
Zoro # G4726224
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 277 V
- Watts 6,000 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX1280
- Zoro # G4726224
- UPC # 091654903441
- Country of Origin United States
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 3/4 in |
Overall Length | 8.5 in |
Insert Length | 7.75 in |
Flange Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 277 V |
Watts | 6,000 W |
Style | Bare Wire |
For Use With | EX60/EX60T |
Item | Heating Element |
Hz | 50/60 |
Element Type | Bare Wire |
Watt Density | High-Watt Density |
Watt Density Class | HWD |
Compatible Heater Manufacturer Part Number | EX60, EX60T, RTEH60, RTEH60CA, RTEH60T, SP60, SPEX60, SPEX60CA, SPEX60T |
Compatible Manufacturer Part Number | SPEX60 |
Element Mount Type | Flange |
Operating Voltage | 277V AC |
Power Consumption | 6,000 W |
Frequency | 60 Hz |
Description
Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number SPEX60, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 277V AC, Power Consumption 6,000 W, Compatible Heater Manufacturer Part Number EX60, EX60T, RTEH60, RTEH60CA, RTEH60T, SP60, SPEX60, SPEX60CA, SPEX60T, Flange Width 3/4 in, Frequency 60 Hz, Overall Length 8.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valvet, Ccw Close W/ Brass Plunger (30127-BC)
- APOLLO BY TMG 1/4 in. - 1-1/4 in. CSST Tubing Cutter (69PC07PZ)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- NVENT CADDY Copper Tubing Strut Clamp, Size 2 1/2 In (COPC0250CP)
- EEMAX Electric Tankless Water Heater, 480V, 32000W (ED032480T2T)
- EEMAX Heating Element, Bare Wire, 208V, 8000W (EX540)
- EEMAX Heating Element, Bare Wire, 208V, 9600W (EX720)
- EEMAX Heating Element, Bare Wire, 480V, 6600W (EX3454)
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- ZORO SELECT Water Heater Element (SG1077 430406)
- Eemax Water Heater Elements