Shop All Water Heater Elements
Eemax
Heating Element, Bare Wire, 240V, 7500W
Mfr # EX770
Zoro # G6099116
product price: $64.29
/ea
Not eligible for select promotions
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Watts 7,500 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
- For Use With EX75/EX75T/EX144TC/EX144T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX770
- Zoro # G6099116
- UPC # 091654903687
- Country of Origin United States
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 3/4 in |
Overall Length | 8.5 in |
Insert Length | 7.75 in |
Flange Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 240 V |
Watts | 7,500 W |
Style | Bare Wire |
Item | Heating Element |
For Use With | EX75/EX75T/EX144TC/EX144T2 |
Hz | 50/60 |
Watt Density Class | HWD |
Element Type | Bare Wire |
Power Consumption | 7,500 W |
Compatible Manufacturer Part Number | SPEX75 |
Compatible Heater Manufacturer Part Number | EX144T2, EX144TC, EX75, EX75T, PA014240TC, RTEH75, RTEH75CA, RTEH75T, SP75, SPEX75, SPEX75CA, SPEX75T, SS015240TC |
Element Mount Type | Flange |
Watt Density | High-Watt Density |
Frequency | 60 Hz |
Operating Voltage | 240V AC |
Description
Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number SPEX75, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 240V AC, Power Consumption 7,500 W, Compatible Heater Manufacturer Part Number EX144T2, EX144TC, EX75, EX75T, PA014240TC, RTEH75, RTEH75CA, RTEH75T, SP75, SPEX75, SPEX75CA, SPEX75T, SS015240TC, Flange Width 3/4 in, Frequency 60 Hz, Overall Length 8.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PTFE FIXED END SEAL (LNG30FESEAL)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- SOUTHLAND Valve Angle 5/8Od X 3/8Od (190-032HC)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- EEMAX Electric Tankless Water Heater, 480V, 32000W (ED032480T2T)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC S)
- EEMAX Heating Element, 277 Volt, 10,500 Watt (EX730)
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- EEMAX Electric Tankless Water Heater, 480V, 20000W (ED020480T2T)
- Eemax Water Heater Elements