Shop All Water Heater Elements
Eemax
Heating Element, Bare Wire, 208V, 8000W
Mfr # EX540
Zoro # G0833813
product price: $58.59
/ea
Not eligible for select promotions
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- Watts 8,000 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
- For Use With 6FCA4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX540
- Zoro # G0833813
- UPC # 091654903571
- Country of Origin United States
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 3/4 in |
Overall Length | 7.75 in |
Insert Length | 7.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 208 V |
Watts | 8,000 W |
Style | Bare Wire |
For Use With | 6FCA4 |
Item | Heating Element |
Hz | 50/60 |
Watt Density Class | HWD |
Frequency | 60 Hz |
Element Type | Bare Wire |
Power Consumption | 8,000 W |
Watt Density | High-Watt Density |
Operating Voltage | 208V AC |
Element Mount Type | Flange |
Compatible Manufacturer Part Number | EX240T2T |
Description
Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number EX240T2T, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 208V AC, Power Consumption 8,000 W, Compatible Grainger Part Number 6FCA4, Compatible Heater Grainger Part Number 6FCA4, Frequency 60 Hz, Overall Length 7.75 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 150)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (6RDA1)
- ZORO SELECT PVC Plug, MNPT, 2-1/2 in Pipe Size (450025)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- EEMAX Heating Element, Bare Wire, 120V, 3000W (EX480)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- ZORO SELECT Water Heater Element (TG1203 430369)
- Eemax Water Heater Elements