Shop All Water Heater Elements
Eemax
Heating Element, Bare Wire, 120V, 3500W
Mfr # EX410
Zoro # G6156595
product price: $65.39
/ea
Not eligible for select promotions
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bare Wire
- Voltage 120 V
- Watts 3,500 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX410
- Zoro # G6156595
- UPC # 091654903526
- Country of Origin United States
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 3/4 in |
Overall Length | 8.5 in |
Flange Width | 3/4 in |
Insert Length | 7.75 in |
Description
Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number SPEX3512T, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 120V AC, Power Consumption 3,500 W, Compatible Heater Manufacturer Part Number AM004120T, EX3512, EX3512T, MB004120T, MT004120T, PA004120T, RTEH004120TMV, RTEH3512, RTEH3512CA, RTEH3512T, SP3512, SPEX3512, SPEX3512CA, SPEX3512T, Flange Width 3/4 in, Frequency 60 Hz, Includes Gasket Yes, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in.L (32PL-CA11-0240-11B-11B)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC)
- EEMAX Electric Tankless Water Heater, 480V, 20000W (ED020480T2T)
- EEMAX Heating Element, Bare Wire, 208V, 9600W (EX720)
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- EEMAX Heating Element, 277 Volt, 10,500 Watt (EX730)
- RHEEM Element (SP10869ML)
- Eemax Water Heater Elements