Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX95
Zoro # G7724103
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX95
- Zoro # G7724103
- UPC # 091654924941
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 5-1/4" |
Wire Size | 8 AWG |
Height | 9-3/4" |
Overall Depth | 3 in |
Overall Width | 5.25 in |
Depth | 3" |
Overall Height | 10.75 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Cold Inlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.8 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 9,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 40 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wave Fv Service Kit, 1.28 Gpf (1388990-CP)
- THRIFCO PLUMBING 1-1/2 Brass Plug (5318096)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- RINNAI Condensing Vent Elbow 90, 3x5 Concentric (224078PP)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX100)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP032208)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- EEMAX Electric Tankless Water Heater, 480V (XTP054480)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-36)
- Eemax Electric Tankless Water Heaters