Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX60
Zoro # G7724085
product price: $217.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 6000
- Amps - Water Heaters 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX60
- Zoro # G7724085
- UPC # 091654925009
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Height | 10.75 in |
Width | 5-1/4" |
Wire Size | 12 AWG |
Depth | 3" |
Overall Width | 5.25 in |
Overall Depth | 3 in |
Height | 9-3/4" |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 6,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 22 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- PF WATERWORKS UNIVRSL BALL ROD ASSMBLY (PF0905)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 75m, PK20 (KO75K12S-75)
- EEMAX Eemax 6.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX60)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- Eemax Electric Tankless Water Heaters