Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX4277
Zoro # G7724094
product price: $238.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 4100
- Amps - Water Heaters 14.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX4277
- Zoro # G7724094
- UPC # 091654924996
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3" |
Overall Height | 10.75 in |
Width | 5-1/4" |
Overall Depth | 3 in |
Overall Width | 5.25 in |
Height | 9-3/4" |
Wire Size | 14 AWG |
Cold Inlet Size | 3/8 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.4 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 4,100 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 15 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Poly Schedule 80, 1-1/2" MxM Nipple Short, Polypropylene, 1-1/2", Schedule 80 (49030652)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 3/4 in Pipe Size (835-131SR)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (507 1 1/4)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 1 Phase (EX190T2 S)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX80T)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX1608TC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239216)
- Eemax Electric Tankless Water Heaters