Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX2412
Zoro # G7724112
product price: $213.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 2400
- Amps - Water Heaters 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX2412
- Zoro # G7724112
- UPC # 091654924866
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Depth | 3 in |
Depth | 3" |
Wire Size | 14 AWG |
Overall Height | 10.75 in |
Overall Width | 5.25 in |
Height | 9-3/4" |
Width | 5-1/4" |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.25 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 2,400 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 20 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Metering Faucets, Lavatory Faucets
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- JONES STEPHENS Backwater Valve, 3", No Hub Cast Iron (B01003)
- ZORO SELECT 3" Male Adapter 316 SS Dust Plug (3LX53)
- EEMAX 120VAC, Electric Tankless Water Heater, Undersink, Single Phase (SPEX1812T)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- EEMAX Eemax HA018240 Electric Tankless Water Heater Home Advantage II - 18kW, 75Amps (HA018240)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T)
- Eemax Electric Tankless Water Heaters