Shop All Water Heater Elements
This Product is Discontinued
Eemax
Electric Tankless Water Heater, 208VAC (Discontinued)
Mfr # EX480T24T
Zoro # G3226246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 208VAC
- Watts 48,000
- Temp. Range 100 Degrees to 140 Degrees F
- Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out, Tepid Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX480T24T
- Zoro # G3226246
- UPC # 091654901393
- Country of Origin United States
- Category Water Heater Elements
Dimensions
Depth | 6 3/32 in |
Wire Size | 2/0 AWG |
Height | 32 3/32 in |
Width | 20 3/32 in |
Description
Electric Tankless Water Heater, Phase 3, Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99 Percent Energy Efficient, Compact Design - No Need for a Bulky Tank, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out, Tepid Water
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.