Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, 208/240V
Mfr # XTP032208
Zoro # G9193706
Free Shipping & Returns
$3,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 3,120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # XTP032208
- Zoro # G9193706
- UPC # 091654925504
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 20.47 in |
Overall Height | 18.52 in |
Overall Depth | 5.84 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Overall Dimensions - H x W x D | 18.52 in x 20.47 in x 5.84 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 31,200 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 87 A, Environment Indoor, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 INSERT COUPLING (6521034)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032802)
- ASCO Angle Body Piston Valve, SS, NC, 2 In (8290A068)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX60T)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- STIEBEL-ELTRON Stiebel Eltron Mini 3.5-1 3.5 kW Point of Use Tankless Electric Water Heater, 120V (Mini 3.5-1)
- Eemax Electric Tankless Water Heaters