Shop All Electric Tankless Water Heaters
Eemax
Commercial Hot Water Dispenser, 13,000 W W
Mfr # HM013240
Zoro # G7650157
Free Shipping & Returns
$498.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Commercial / Residential Commercial
- Hot Water Capacity 30 gph
- Preset Temp. 140 Degrees F
- Dispenser Temp. Range 140 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # HM013240
- Zoro # G7650157
- UPC # 091654924514
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Dispenser Tank Size | 0.17 gal |
Width | 7 in |
Manufacturers Warranty Length | 5 yr Leaks, 1 yr Parts |
Hole Dia. | 1-1/2 in |
Height | 12 in |
Faucet Mount Hole Size | 1 1/2 in |
Faucet Width | 6 in |
Faucet Height | 11 1/2 in |
Manufacturer Warranty Length | 1 yr Parts, 5 yr Limited on Leaks |
Inlet Pipe Size | 3/8 in |
Dispenser Height | 12 in |
Dispenser Width | 7 in |
Dispenser Depth | 5 1/4 in |
Faucet Depth | 6 in |
Description
Hot Water Dispenser, Dispenser Depth 5 1/4 in, Dispenser Height 12 in, Dispenser Tank Capacity 0.17 gal, Dispenser Width 7 in, Faucet Actuation Lever Handle, Faucet Depth 6 in, Faucet Finish Chrome, Faucet Height 11 1/2 in, Faucet Mount Hole Size 1 1/2 in, Faucet Style Gooseneck, Faucet Width 6 in, Full Load Current 54 A, Hot Water Capacity 30 gph, Includes Insulated 4mm Tube, Inlet Connection Type Compression Fitting, Inlet Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CL)
- APG 2-1/2" Aluminum Part D (325DAL)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND06)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 29 (XTP024480)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (AP032208 S)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- Eemax Electric Tankless Water Heaters