Shop All Electric Tankless Water Heaters
Eemax
480VAC, Tankless Water Heater, 3 Phase
Mfr # ED024480T3 EE
Zoro # G4023680
product price: $1,792.43
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,792.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Flow Activation 0.70 gpm
- Wire Size 10 AWG
- Connection Location Plumbing Bottom, Electrical Lower Right
- Includes Compression Fittings
- Overall Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # ED024480T3 EE
- Zoro # G4023680
- UPC # 091654904684
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 10 AWG |
Overall Depth | 5" |
Overall Width | 13" |
Overall Height | 15" |
Width | 12 1/4 in |
Height | 18 1/4 in |
Depth | 4 1/2 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Tank Size | Tankless |
Description
Tankless Water Heater, Color White, Connection Location Plumbing Bottom, Current 29 A, Depth 4 1/2 in, Height 18 1/4 in, Width 12 1/4 in, Elements Triple Replaceable Nichrome Cartridge Elements Insert, Features Aerators Supplied (Ml), Factory Set Ambient to 180 Degrees F (Fs), Multi Lavs 0.3 Turn on, N4, N4x (304Ss) Enclosures, Sanitation 180 Degrees F (S), Staged Up to 4 Lavs 105 Degrees F-110 Degrees F Temp Setting, For Use With Emergency Eyewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 12 PK (EPTWFU01-AFC-RF-F2-12-93675)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- SHARKBITE Push-to-Connect Push to Connect Elbow, Brass, Brass (UXL0541)
- PFISTER Tub Rough-In Valve, Roman, 1/2", 3-Hole (0X6-050R)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX80T)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA011240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 1 Phase (EX190T2 S)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX90)
- Eemax Electric Tankless Water Heaters