Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, Sanitation, 0 Degrees to 180 Degrees F, 3 Phase
Mfr # AP036480 S
Zoro # G3480788
product price: $7,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,283.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Watts - Water Heaters 36,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP036480 S
- Zoro # G3480788
- UPC # 091654916519
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 8 AWG |
Width | 17-1/8" |
Depth | 10-9/32" |
Height | 17-27/64" |
Overall Height | 17.61 in |
Overall Depth | 10.28 in |
Overall Width | 26.17 in |
Cold Inlet Size | 1 1/4 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 36,000 W, Maximum Delivered Temperature 180 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 43 A, Environment Indoor, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T2007 SWT x PEX NO LEAD DR (101-600NL)
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 (756122-12)
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1/2)
- JONES STEPHENS Plastic Cartridge For Moen 1225 (C1776TS)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- EEMAX 240VAC, Electric Tankless Water Heater, Sanitation, Single Phase (SPEX95T S)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- Eemax Electric Tankless Water Heaters