Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP126480
Zoro # G3480246
product price: $9,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,259.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
- Temp. Rise @ 20.0 GPM 43 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP126480
- Zoro # G3480246
- UPC # 091654916762
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 36" |
Height | 17-27/64" |
Wire Size | 2/0 AWG |
Depth | 10-9/32" |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Overall Height | 17.61 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 126,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 151 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 2/0 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Ceramic Stem, 6B-7C (18863E)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 27000 W (PR027240)
- EEMAX 240VAC, Both Electric Hot Water Auto Booster, General Purpose, 80 Degrees to 140 Degrees F, 7200 W (HATB007240)
- CRAFTSMAN 18kW 240-Volt 3.7 GPM Electric Tankless Water Heater, hot water heater for 1-1.5 Bathrooms (CMXTEPA0018)
- Eemax Electric Tankless Water Heaters