Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP126480 N4X
Zoro # G3480191
product price: $17,394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$17,394.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
- Elements Lead-Free Replaceable Cartridge Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP126480 N4X
- Zoro # G3480191
- UPC # 091654916809
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 2/0 AWG |
Height | 17-27/64" |
Width | 36" |
Depth | 10-9/32" |
Overall Width | 30 in |
Overall Depth | 13.5 in |
Overall Height | 24 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 126,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 151 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 2/0 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#01)
- T&S BRASS Non-Splash Aerator Adapter (044A)
- LASCO FITTINGS Saddle Tee, 1 1/2 x 1 1/2 x 3/4 in, PVC (362210)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 27000 W (PR027240)
- EEMAX Eemax EX200TC Commerical Tankless Water Heater, Series Two Electric - 20KW 277V 72A (EX200TC)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- Eemax Electric Tankless Water Heaters