Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP108480 N4X
Zoro # G3480255
product price: $16,128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,128.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP108480 N4X
- Zoro # G3480255
- UPC # 091654916755
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Wire Size | 1 AWG |
Overall Depth | 13.5 in |
Overall Width | 30 in |
Overall Height | 24 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 108,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 130 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 1 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- PLUMB PAK Spray Faucet Head Chrm (PP815-2CP)
- BANJO 2In Single Union Ball Valve (UV200FP)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR013240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- EEMAX Eemax 6.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX60)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- Eemax Electric Tankless Water Heaters