Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP036480
Zoro # G3480849
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,612.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 36,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP036480
- Zoro # G3480849
- UPC # 091654916496
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 8 AWG |
Width | 17-1/8" |
Depth | 10-9/32" |
Height | 17-27/64" |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Overall Height | 17.61 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 43 A, Environment Indoor, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Valve Replacement Part Ebf11A Sol. Valve Module Assembly Labeled (3315111)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- SYMMONS Spindle, Diverter, Symmons Temptrol Valve (TA-25A)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (ED032480T2T S)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX 240VAC, Electric Tankless Water Heater, Sanitation, Single Phase (SPEX95T S)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- Eemax Electric Tankless Water Heaters