Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP036480 N4X
Zoro # G3480797
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,123.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP036480 N4X
- Zoro # G3480797
- UPC # 091654916557
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 17-1/8" |
Depth | 10-9/32" |
Wire Size | 8 AWG |
Height | 17-27/64" |
Overall Width | 30 in |
Overall Height | 24 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 43 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling With stop, 2" x 2" (85292)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- KOHLER Spout, Diverter Slipfit (1014793-BN)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- EEMAX 120VAC, Electric Tankless Water Heater, Undersink, Single Phase (SPEX1812T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- Eemax Electric Tankless Water Heaters