Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F
Mfr # AP072480
Zoro # G3480368
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,831.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP072480
- Zoro # G3480368
- UPC # 091654916663
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 26-11/64" |
Wire Size | 3 AWG |
Depth | 10-9/32" |
Height | 17-27/64" |
Overall Depth | 10.28 in |
Overall Width | 26.17 in |
Overall Height | 17.61 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 72,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 140 Degrees F, Current 87 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (32770)
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 (G2PE50-Q)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4277)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX60)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, 50 Degrees to 90 Degrees F, 1 Phase (EX1608T2 EE)
- EEMAX Eemax 10.0kW 277V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX100T)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX80T)
- Eemax Electric Tankless Water Heaters