Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, Eyewash, 60 Degrees to 90 Degrees F, 3 Phase
Mfr # AP036480 EE N4
Zoro # G3480821
product price: $9,317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,317.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Eyewash
- Commercial / Residential Commercial
- Watts - Water Heaters 36,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP036480 EE N4
- Zoro # G3480821
- UPC # 091654917752
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 17-1/8" |
Height | 17-27/64" |
Depth | 10-9/32" |
Wire Size | 8 AWG |
Overall Height | 24 in |
Overall Width | 30 in |
Overall Depth | 13.5 in |
Overall Dimensions - H x W x D | 24 in x 30 in x 13.5 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 36,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 43 A, Environment Indoor, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Push to Connect Elbow, Brass, Brass (UXL0541)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- RESINTECH Acid-washed Carbon Filter 20 x 4.5", 3 gpm, 25 Micron, 4.5 in O.D. (AF-20-1046-BB)
- AMERICAN STANDARD Flapper Assembly, For Toilets (7381657-200.0070A)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- BOSCH Tankless Water Heater, 9.56 in H, 240V AC (TR4000C-6)
- Eemax Electric Tankless Water Heaters