Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 3 Phase
Mfr # AP144480 EFD N4
Zoro # G3480167
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,223.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Watts - Water Heaters 144,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP144480 EFD N4
- Zoro # G3480167
- UPC # 091654918124
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Height | 17-27/64" |
Wire Size | 2/0 AWG |
Width | 36" |
Overall Depth | 13.5 in |
Overall Width | 30 in |
Overall Height | 24 in |
Cold Inlet Size | 1 1/4 in |
Overall Dimensions - H x W x D | 24 in x 30 in x 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 144,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 173 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters (SGF-710)
- B & K Ring Hanger Split Copper 1/2 (C72-050HC)
- ZORO SELECT Tee, 1/2", 150,316, Thrd Heavy (4381037430)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX100T)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- EEMAX Eemax 9.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX95)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 6-2 CLASSIC)
- Eemax Electric Tankless Water Heaters