Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP126480 EFD
Zoro # G3480237
original price:
$10,650.00
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,491.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Watts - Water Heaters 126,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP126480 EFD
- Zoro # G3480237
- UPC # 091654916779
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Width | 36" |
Depth | 10-9/32" |
Wire Size | 2/0 AWG |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Overall Height | 17.61 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 126,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 151 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC9)
- KIPP Tube clamps base aluminum (K0477.550)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- EEMAX Eemax 3.5kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX3512)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX60T ML)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA011240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX35)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- Eemax Electric Tankless Water Heaters