Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP126480 EFD N4X
Zoro # G3480219
product price: $18,915.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$18,915.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
- Depth 10-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP126480 EFD N4X
- Zoro # G3480219
- UPC # 091654918094
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Height | 17-27/64" |
Width | 36" |
Wire Size | 2/0 AWG |
Overall Depth | 13.5 in |
Overall Height | 24 in |
Overall Width | 30 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 126,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 151 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 2/0 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- JOMAR VALVE 2" NPT Brass Horizontal Check Valve (T-501)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX90)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T ML)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/208 110F)
- Eemax Electric Tankless Water Heaters