Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP072480 EFD N4X
Zoro # G3480331
product price: $15,654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,654.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP072480 EFD N4X
- Zoro # G3480331
- UPC # 091654918018
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 26-11/64" |
Wire Size | 3 AWG |
Depth | 10-9/32" |
Height | 17-27/64" |
Overall Width | 30 in |
Overall Height | 24 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 72,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 87 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- LEGEND VALVE 3" SS304 UNION (404-150)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX Eemax SPEX60T Electric Tankless Water Heater, Flo-Controlled Point Of Use - 6.0KW 277V 22A (SPEX60T)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX1608TC)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004120T)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater (WH-AZ027-M3)
- Eemax Electric Tankless Water Heaters