Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP054480 EFD
Zoro # G3480508
original price:
$9,100.00
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,189.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 1.50 gpm
- Features Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow, Emergency Eye, Face & Drench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP054480 EFD
- Zoro # G3480508
- UPC # 091654916625
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Width | 26-11/64" |
Depth | 10-9/32" |
Wire Size | 6 AWG |
Overall Width | 26.17 in |
Overall Height | 17.61 in |
Overall Depth | 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 54,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 65 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- ORBIT PVC COUPLING 1/2"" FNPT (38413)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- ZEP Advanced Kitchen Sink Gel Drain Opener 1 qt (U49710)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM008277T)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX65T)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- Eemax Electric Tankless Water Heaters