Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP054480 EFD N4
Zoro # G3480499
product price: $10,880.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,880.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP054480 EFD N4
- Zoro # G3480499
- UPC # 091654917936
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 6 AWG |
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Overall Height | 24 in |
Overall Width | 30 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 65 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- LEGEND VALVE 2" T-448 IPS NL BZE FOOT VALVE (105-478NL)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- EEMAX 240VAC, Both Electric Hot Water Auto Booster, General Purpose, 80 Degrees to 140 Degrees F, 7200 W (HATB007240)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- Eemax Electric Tankless Water Heaters