Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP048480 EFD
Zoro # G3480657
product price: $8,277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,277.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP048480 EFD
- Zoro # G3480657
- UPC # 091654916564
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 17-1/8" |
Wire Size | 6 AWG |
Depth | 10-9/32" |
Height | 17-27/64" |
Overall Height | 17.61 in |
Overall Depth | 10.28 in |
Overall Width | 26.17 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 48,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 58 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- DAYTON 1-1/4" FIPT PVC Spring Check Valve (4RG67)
- ZURN 1/2" Mount, 1 Hole Hoe Bibb, Chrome (Z1345-06)
- KEENEY MFG THREAD PLUG 2""SCH 80 (PVC081132000)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- Eemax Electric Tankless Water Heaters