Shop All Point of Use Water Heaters
Eemax
480VAC, 29 Amps, Commercial Electric Tankless Water Heater
Mfr # ED024480T2T
Zoro # G5165772
product price: $1,615.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 24000
- Voltage 480VAC
- Amps AC 29
- Standards ANSI Z358.1, NSF/ANSI 372, UL Listed
- Min. Flow Activation 0.7 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # ED024480T2T
- Zoro # G5165772
- UPC # 091654903892
- Country of Origin United States
- Category Point of Use Water Heaters
Dimensions
Depth | 4 1/2 in |
Width | 15 1/4 in |
Height | 12 1/4 in |
Wire Size | 10 AWG |
Overall Height | 12.25 in |
Overall Depth | 4.5 in |
Overall Width | 18.25 in |
Overall Dimensions - H x W x D | 12.25 in x 18.25 in x 4.5 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Hot Outlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 24,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 140 Degrees F, Current 29 A, Environment Indoor, Market Commercial, Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part DP (3E40DPAL)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221332)
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- RHEEM-RUUD 30 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP30-C)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- RHEEM-RUUD 6 gal., 277 VAC, 10.8 A Amps, Commercial Mini Tank Water Heater (EGSP6 277V)
- Eemax Point of Use Water Heaters