Shop All Electric Tankless Water Heaters
Eemax
277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase
Mfr # AM010277T
Zoro # G6247007
product price: $654.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 10,000
- Amps - Water Heaters 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AM010277T
- Zoro # G6247007
- UPC # 091654924491
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 5-1/4" |
Height | 13-3/4" |
Depth | 4" |
Wire Size | 8 AWG |
Overall Depth | 4 in |
Overall Width | 5.25 in |
Overall Height | 14.5 in |
Overall Dimensions - H x W x D | 14.5 in x 5.25 in x 4 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 10,000 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 36 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- KOHLER Artifacts Rite-Temp Vlv Trm W/Div, Lvr (T72768-4-2MB)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- LIEBERT 24V HUMIDIFIER DRAIN VALVE KIT (127992P1S)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater (WH-AZ027-M3)
- Eemax Electric Tankless Water Heaters