Shop All Point of Use Water Heaters
Eemax
277VAC, 58 Amps, Commercial Electric Tankless Water Heater
Mfr # EX160T2 EE
Zoro # G5176787
product price: $773.24
/ea
Free Shipping & Returns
$773.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 277VAC
- Amps AC 58
- Temp. Rise @ 4.0 GPM 27 Degrees F
- Features +/-1 Degrees F Temperature Stability, Field Serviceable Replaceable Cartridge Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX160T2 EE
- Zoro # G5176787
- UPC # 091654900877
- Country of Origin United States
- Category Point of Use Water Heaters
Dimensions
Width | 10 1/2 in |
Height | 10 in |
Depth | 3 in |
Wire Size | 10 AWG |
Overall Width | 10.75 in |
Overall Height | 10.25 in |
Overall Depth | 4.5 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Overall Dimensions - H x W x D | 10.25 in x 10.75 in x 4.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 10.25 in, Overall Width 10.75 in, Overall Depth 4.5 in, Power Consumption 16,000 W, Maximum Delivered Temperature 60 Degrees F, Minimum Delivered Temperature 90 Degrees F, Adjustable Thermostat Yes, Current 58 A, Environment Indoor, Market Commercial, Industrial, Application Single or Multi-Fixture
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 4" NPT Brass Spring Check Valve (100003-4)
- JONES STEPHENS Oil Rubbed Bronze Faucet Hole Cover (B1020RB)
- KISSLER Basket Strainer, SS, Kitchen, Chrome (59-2005)
- ANVIL 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908126)
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- Eemax Point of Use Water Heaters