Shop All Electric Water Heaters
Eemax
Mini Tank Water Heater, Freestanding, 120V AC, 2.6 gal, 1,440 W, Single Phase, 17 in H, 150 psi Max
Mfr # EMT2.5
Zoro # G5129896
product price: $201.14
/ea
Free Shipping & Returns
$201.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Commercial / Residential Both
- Water Heater Design Point-of-Use
- Tank Capacity - Plumbing 2.5 gal
- Voltage - Water Heaters 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EMT2.5
- Zoro # G5129896
- UPC # 091654600104
- Country of Origin China
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 17 in |
Overall Length | 11 1/4 in |
Overall Height | 17 in |
Overall Width | 11 in |
Manufacturer Warranty Length | 6 yr |
Overall H x Dia. | 17 in |
Overall Depth | 11 in |
Description
Mini Tank Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating 6.75 gal, Maximum Recovery Flow Rate Not Applicable, Overall Height 17 in, Overall Width 11 in, Power Consumption 1,440 W, Tank Capacity 2.6 gal, Tank Diameter Not Applicable, Market Commercial, Residential, Number of Elements 1, Current 12 A, Electrical Connection Type Power Cord and Pl, Included Valves Temperature and Pressure Relief, Includes Cord, Hanging Bracket, Manufacturer Warranty Length 6 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Storz Gasket, 5 in Nominal, Buna-N, Domestic (SGP500)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- PROLINE SERIES Washing Machine Vlv, Inline Rev., Mxf, 1/2" PK6 (102-205)
- FROST KING Duct Insulation 1'X15' (FV516)
- EEMAX Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired (EMT6)
- EEMAX 3.8 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT4)
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- EEMAX Electric Tankless Water Heater, 480V (XTP020480)
- EEMAX 6.1 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT6)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- Eemax Electric Water Heaters