Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX75T
Zoro # G6285032
product price: $308.43
/ea
Free Shipping & Returns
$308.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX75T
- Zoro # G6285032
- UPC # 091654923838
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 5-1/4" |
Wire Size | 10 AWG |
Height | 9-3/4" |
Depth | 3" |
Overall Depth | 3 in |
Overall Width | 5.25 in |
Overall Height | 10.75 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Hot Outlet Size | 3/8 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 7,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 32 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (583-360)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- EEMAX Eemax SPEX60T Electric Tankless Water Heater, Flo-Controlled Point Of Use - 6.0KW 277V 22A (SPEX60T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012T)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 27000 W (PR027240)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 8000 W (PR008240)
- Eemax Electric Tankless Water Heaters