Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX55T
Zoro # G6307030
original price:
$347.26
6% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX55T
- Zoro # G6307030
- UPC # 091654923685
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3" |
Width | 5-1/4" |
Wire Size | 12 AWG |
Height | 9-3/4" |
Overall Height | 10.75 in |
Overall Width | 5.25 in |
Overall Depth | 3 in |
Hot Outlet Size | 3/8 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 5,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 23 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua 4204490 Filter, PK 2 (4204490)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 22"" (60091)
- KOHLER Hand Shower, Polished Chrome, Wall (22163-CP)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 24000 W (HA024240)
- EEMAX Eemax 9.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX95)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T ML)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- Eemax Electric Tankless Water Heaters