Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX48T
Zoro # G6267261
original price:
$339.27
4% off
new price: $322.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 4800
- Amps - Water Heaters 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX48T
- Zoro # G6267261
- UPC # 091654923630
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 5-1/4" |
Wire Size | 14 AWG |
Depth | 3" |
Height | 9-3/4" |
Overall Width | 5.25 in |
Overall Height | 10.75 in |
Overall Depth | 3 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Cold Inlet Size | 3/8 in |
Hot Outlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 4,800 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 20 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P787)
- B & K ELBOW 90D GLV 2""X2"" (510-008BG)
- REDHAT 120V AC Nickel-Plated Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8264G010)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- Eemax Electric Tankless Water Heaters