Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase
Mfr # EX190TC ML
Zoro # G7461921
Free Shipping & Returns
Not eligible for select promotions
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 19,000
- Amps - Water Heaters 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # EX190TC ML
- Zoro # G7461921
- UPC # 091654901010
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 10-1/2" |
Height | 10" |
Depth | 3" |
Wire Size | 8 AWG |
Overall Height | 10.25 in |
Overall Depth | 4.5 in |
Overall Width | 10.75 in |
Overall Dimensions - H x W x D | 10.25 in x 10.75 in x 4.5 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 10.25 in, Overall Width 10.75 in, Overall Depth 4.5 in, Power Consumption 19,000 W, Maximum Delivered Temperature 105 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat Yes, Current 80 A, Environment Indoor, Market Commercial, Industrial, Application Single or Multi-Fixture
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Bottom Gasket, For Use With T&S Faucets (001022-45)
- WESTBRASS 1/2" IPS x 8" Shower Arm in Polished Brass (D301-1-01)
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z7872C-XL)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX35)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX55T)
- EEMAX Eemax 3.5kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX3512)
- EEMAX Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A (ED020480T2T)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- ECOSMART TANKLESS WATER HTR 11.8 (ECO11)
- Eemax Electric Tankless Water Heaters