Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 27000 W
Mfr # PR027240
Zoro # G5233107
original price:
$1,021.34
6% off
new price: $950.73
/ea
Free Shipping & Returns
Not eligible for select promotions
$950.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 27,000
- Amps - Water Heaters 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # PR027240
- Zoro # G5233107
- UPC # 091654920127
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3-3/4" |
Wire Size | 8 AWG |
Height | 17" |
Width | 17" |
Overall Width | 17 in |
Overall Depth | 3.75 in |
Overall Height | 17 in |
Cold Inlet Size | 1/2 in |
Overall Dimensions - H x W x D | 17 in x 17 in x 3.75 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 17 in, Overall Width 17 in, Overall Depth 3.75 in, Power Consumption 27,000 W, Maximum Delivered Temperature 180 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 113 A, Environment Indoor, Market Commercial, Residential, Application Dishwasher, Kitchen Sinks, Mop Sinks, Standard Hand Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- CHICAGO FAUCET Button (216-728HEJKNF)
- T&S BRASS Faucet, 8"Wall, 14"Spt, Leadfree For - Part# -2299 (-2299)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 24000 W (HA024240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- EEMAX Eemax HA011240 Electric Tankless Water Heater Home Advantage II - 11kW, 46Amps (HA011240)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- Eemax Electric Tankless Water Heaters