Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase
Mfr # PR018240
Zoro # G5233125
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 18,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # PR018240
- Zoro # G5233125
- UPC # 091654920103
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Height | 17" |
Width | 14" |
Wire Size | 8 AWG |
Depth | 3-3/4" |
Overall Depth | 3.7 in |
Overall Width | 14 in |
Overall Height | 17 in |
Overall Dimensions - H x W x D | 17 in x 14 in x 3.7 in |
Cold Inlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 17 in, Overall Width 14 in, Overall Depth 3.7 in, Power Consumption 18,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 75 A, Environment Indoor, Market Commercial, Residential, Application Dishwasher, Kitchen Sinks, Mop Sinks, Standard Hand Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO S300Es350E Water Supply Connection Cover (THU9483)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (ED032480T2T S)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- EEMAX Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A (ED020480T2T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- ACORN CONTROLS Chronomite Laboratories SR-15L/120 HTR-I Instant-Flow SR (SR-15L/120 HTR-I)
- Eemax Electric Tankless Water Heaters