Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase
Mfr # PR013240
Zoro # G5233131
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # PR013240
- Zoro # G5233131
- UPC # 091654920097
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Width | 8" |
Wire Size | 6 AWG |
Height | 11-3/4" |
Depth | 3-3/4" |
Overall Width | 9.9 in |
Overall Height | 12.2 in |
Overall Depth | 3.4 in |
Cold Inlet Size | 1/2 in |
Overall Dimensions - H x W x D | 12.2 in x 9.9 in x 3.4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 12.2 in, Overall Width 9.9 in, Overall Depth 3.4 in, Power Consumption 13,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 54 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 0.5 GPM Aerator Assembly (S05-157)
- JONES STEPHENS Trap, CP, Milwaukee Style, 17 Gauge, 1-1/2" (P38129)
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline (VLE2.NK 1/2)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP126JR)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T ML)
- EEMAX Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A (ED020480T2T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX60T)
- EEMAX 277VAC, Electric Tankless Water Heater, Eyewash, Single Phase (SPEX100T EE)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- Eemax Electric Tankless Water Heaters