Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase
Mfr # PR011240
Zoro # G5233140
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # PR011240
- Zoro # G5233140
- UPC # 091654920080
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 6 AWG |
Width | 7-1/4" |
Depth | 3-3/4" |
Height | 11-3/4" |
Overall Width | 9.9 in |
Overall Depth | 3.4 in |
Overall Height | 12.2 in |
Cold Inlet Size | 1/2 in |
Overall Dimensions - H x W x D | 12.2 in x 9.9 in x 3.4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 12.2 in, Overall Width 9.9 in, Overall Depth 3.4 in, Power Consumption 11,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 46 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Female Coupler Dust Cap (100125CAP)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK1500CR)
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T ML)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 1 Phase (EX190T2 S)
- ECOSMART 4 gal 1440 W Electric Water Heater (ECO MINI 4)
- Eemax Electric Tankless Water Heaters