Shop All Electric Tankless Water Heaters
Eemax
208VAC, Tankless Water Heater, 3 Phase
Mfr # EX180T3 EE
Zoro # G4023699
product price: $1,864.99
/ea
Free Shipping & Returns
$1,864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Min. Flow Activation 0.70 gpm
- Phase 3
- Water Output Temp. 90 Degrees F
- Overall Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX180T3 EE
- Zoro # G4023699
- UPC # 091654903793
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Height | 15" |
Wire Size | 6 AWG |
Overall Width | 13" |
Overall Depth | 5" |
Depth | 4 1/2 in |
Height | 18 1/4 in |
Width | 12 1/4 in |
Outlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2 in |
Tank Size | Tankless |
Description
Tankless Water Heater, Color White, Connection Location Plumbing Bottom, Current 50 A, Depth 4 1/2 in, Height 18 1/4 in, Width 12 1/4 in, Elements Triple Replaceable Nichrome Cartridge Elements Insert, Features Aerators Supplied (Ml), Factory Set Ambient to 180 Degrees F (Fs), Multi Lavs 0.3 Turn on, N4, N4x (304Ss) Enclosures, Sanitation 180 Degrees F (S), Staged Up to 4 Lavs 105 Degrees F-110 Degrees F Temp Setting, For Use With Emergency Eyewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- LEGEND VALVE 1 X 3/4 T-4200NL FL X FL UNION (313-110NL)
- HAYWARD FLOW CONTROL 1", CPVC, Replacement Basket (BS21001/32)
- REED 1-1/2IN HAMMER FLARING TOOL (HF1 1/2)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T ML)
- EEMAX 240VAC, Electric Tankless Water Heater, Sanitation, Single Phase (SPEX95T S)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- EEMAX Eemax HA011240 Electric Tankless Water Heater Home Advantage II - 11kW, 46Amps (HA011240)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- Eemax Electric Tankless Water Heaters