Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase
Mfr # AP064208 S
Zoro # G3480395
product price: $8,516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,516.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
- Temp. Range 0 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP064208 S
- Zoro # G3480395
- UPC # 091654916373
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Height | 17-27/64" |
Width | 26-11/64" |
Wire Size | 3/0 AWG |
Overall Height | 17.61 in |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 6 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 64,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 178 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 3/0 AWG Wire, Default Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Ball Valve, 1-1/2in. NPT BRZ SP (70-107-01)
- JONES STEPHENS Closet Supply Kit, Angled, RB, 3/8x5/8" (S1037RB)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- CHEMTROL 1" FNPT Kynar Ball Valve Inline (T65TB-V 1)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, 50 Degrees to 90 Degrees F, 1 Phase (EX1608T2 EE)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- EEMAX Eemax HA008240 Electric Tankless Water Heater Home Advantage II - 8kW, 33Amps (HA008240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 8-2 CLASSIC)
- Eemax Electric Tankless Water Heaters