Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase
Mfr # AP054208 S N4X
Zoro # G3480526
original price:
$18,213.00
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,391.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Min. Flow Activation 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP054208 S N4X
- Zoro # G3480526
- UPC # 091654917516
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 26-11/64" |
Height | 17-27/64" |
Depth | 10-9/32" |
Wire Size | 1/0 AWG |
Overall Width | 30 in |
Overall Depth | 13.5 in |
Overall Height | 24 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 6 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 150 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 1/0 AWG Wire, Default Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1-1/4" X 1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001252)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM008277T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- Eemax Electric Tankless Water Heaters