Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase
Mfr # AP041208 S N4
Zoro # G3480681
product price: $9,661.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,661.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
- Pressure Range 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP041208 S N4
- Zoro # G3480681
- UPC # 091654917394
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 2 AWG |
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Overall Depth | 13.5 in |
Overall Height | 24 in |
Overall Width | 30 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 41,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 113 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire, Default Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.6)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX95)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Eemax HA011240 Electric Tankless Water Heater Home Advantage II - 11kW, 46Amps (HA011240)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- Eemax Electric Tankless Water Heaters