Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase
Mfr # AP032208 S
Zoro # G3480876
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,258.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Watts - Water Heaters 32,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP032208 S
- Zoro # G3480876
- UPC # 091654916175
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Depth | 10-9/32" |
Width | 26-11/64" |
Wire Size | 3 AWG |
Overall Height | 17.61 in |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 32,000 W, Maximum Delivered Temperature 180 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 89 A, Environment Indoor, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SUPPLY Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - 650-1010 (650-1010)
- STERLING Cover, Tank (1068490-0)
- CHICAGO FAUCET Restricted Rgd/Swg Spout (GN8ARSJKABCP)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 1 Phase (EX190T2 S)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- EEMAX Eemax HA018240 Electric Tankless Water Heater Home Advantage II - 18kW, 75Amps (HA018240)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- Eemax Electric Tankless Water Heaters