Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase
Mfr # AP032208 S N4X
Zoro # G3480858
product price: $13,088.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,088.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP032208 S N4X
- Zoro # G3480858
- UPC # 091654917318
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Height | 17-27/64" |
Width | 26-11/64" |
Wire Size | 3 AWG |
Overall Width | 30 in |
Overall Height | 24 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 89 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX35)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- Eemax Electric Tankless Water Heaters