Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Sanitation, 0 Degrees to 180 Degrees F, 3 Phase
Mfr # AP054208 S
Zoro # G3480541
product price: $8,326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,326.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Watts - Water Heaters 54,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP054208 S
- Zoro # G3480541
- UPC # 091654916304
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 1/0 AWG |
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Overall Height | 17.61 in |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 6 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 54,000 W, Maximum Delivered Temperature 180 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 150 A, Environment Indoor, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1434 W/TP GAUGE)
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-CP)
- LEGEND VALVE 1/2 S-541 NO LEAD SILLCOCK (107-184NL)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 29 (XTP024480)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- EEMAX 120VAC, Electric Tankless Water Heater, Undersink, Single Phase (SPEX1812T)
- EEMAX Eemax SPEX60T Electric Tankless Water Heater, Flo-Controlled Point Of Use - 6.0KW 277V 22A (SPEX60T)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- Eemax Electric Tankless Water Heaters