Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # EX180T3 DI
Zoro # G8097196
Free Shipping & Returns
$5,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # EX180T3 DI
- Zoro # G8097196
- UPC # 091654018282
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 6 AWG |
Depth | 4-1/2" |
Width | 15-1/4" |
Height | 12-1/4" |
Overall Height | 12.25 in |
Overall Width | 18.25 in |
Overall Depth | 4.5 in |
Cold Inlet Size | 1/2 in |
Hot Outlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 1.8 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 18,000 W, Current 50 A, Application Batch Chemical Mixing, High Tolerance Component Cleaning, Microchip Manufacturing, Pharmaceutical Production, Spray Rinse Tank, Ultrasonic Cleaning, Cold Inlet Type Compression, Cord Conductor Gauge 6 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 2 In, 304 SS (24T959)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- GERBER Escutcheon, Chrome, Metal (91-462)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX35)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX80T)
- EEMAX Eemax 3.5kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX3512)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4277)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- Eemax Electric Tankless Water Heaters